Double open-end wrench
Double open-end wrench, others
DBOPNENDSPN-WS27X29
Art.-no. 5754304279
EAN 4053479496504
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width across flats | 27 x 29 mm |
Length (L) | 295 mm |
Thickness of jaw (a) | 9.2 mm |
External dimension of wrench head (b1) | 54.9 mm |
External dimension of wrench head 2 (b2) | 60.4 mm |
Material | Chrome-vanadium steel |
Surface | Chrome/ nickel plated |