Welcome to Würth Cambodia For trade customers only

Double open-end wrench

Double open-end wrench, others
DBOPNENDSPN-WS6X7

Art.-no. 5754304067

EAN 4053479496320

Individual price display after login
Double open-end wrench

Art.-no. 5754304067

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

6 x 7 mm

Length (L)

126 mm

Thickness of jaw (a)

3.4 mm

External dimension of wrench head (b1)

16.2 mm

External dimension of wrench head 2 (b2)

17.5 mm

Material

Chrome-vanadium steel

Surface

Chrome/ nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information