Double open-end wrench
Double open-end wrench, others
DBOPNENDSPN-WS8X10
Art.-no. 5754304080
EAN 4053479496344
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width across flats | 8 x 10 mm |
Length (L) | 142 mm |
Thickness of jaw (a) | 3.6 mm |
External dimension of wrench head (b1) | 19.2 mm |
External dimension of wrench head 2 (b2) | 21.4 mm |
Material | Chrome-vanadium steel |
Surface | Chrome/ nickel plated |