Double open-end wrench
Double open-end wrench, others
DBOPNENDSPN-WS8X9
Art.-no.
5754304089
EAN 4053479496337
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width across flats | 8 x 9 mm |
Length (L) | 142 mm |
Thickness of jaw (a) | 3.6 mm |
External dimension of wrench head (b1) | 19.2 mm |
External dimension of wrench head 2 (b2) | 21.4 mm |
Materiale | Chrome-vanadium steel |
Overflade | Chrome/ nickel plated |