Welcome to Würth Cambodia For trade customers only

Electrics/electronics

Electrics/electronics, others
POWERBANK-BLACK-4000MAH-110MM

Art.-no. 0WGE701022
EAN 4046777132694

Prices for customers after login
Electrics/electronics

Art.-no. 0WGE701022

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

110 mm

Gross weight

220 g

Width

68 mm

Height

9.9 mm

Product weight (per item)

200.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information