Engine flush SILVERLINE
Engine flush SILVERLINE
ENGFLUSH-SILVLNE-HIGHEFFICIENT-300ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 300 ml |
Smell/fragrance | Characteristic |
Chemical basis | Organic cleaning substances |
Shelf life from production | 24 Month |
Density | 0.817 g/cm³ |
Density conditions | at 20°C |
Min. flashing point | 60 °C |