Welcome to Würth Cambodia For trade customers only

Engine oil TRIATHLON® Performance 5W-40

Engine oil TRIATHLON Performance 5W-40
ENGOIL-PERFORMANCE-5W40-208LTR

Art.-no. 0897705405

EAN 4046778650722

Individual price display after login
Engine oil TRIATHLON® Performance 5W-40

Art.-no. 0897705405

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Modern smooth-running year-round engine oil for passenger cars, excellent protection against wear

Reduces consumption of oil and fuel and ensures rapid oil supply to the engine



Depending on the manufacturer's specifications, oil change intervals of up to 30,000 km are possible



HC synthetic oil



TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in line with DIN EN ISO 9001


  • High product safety

  • Extensive manufacturer approvals


Only high-quality first raffinates and raw materials are used in TRIATHLON oils


Satisfies important specifications of automotive manufactures

Notice

Follow the vehicle and engine manufacturers’ operating instructions for normal and extended oil changes.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Advanced all-season low-viscosity engine oil for passenger cars.

Contents

208 l

Type of oil

HC synthesis

Viscosity grade

5W-40

Approved for engine oils

MB 229.31, Ford WSS-M2C 917-A, VW 505 00, VW 505 01, ACEA C3, API SN/CF

Recommended applications for engine oils

Porsche A40, Renault RN 0710, BMW Longlife-04

Shelf life from production

60 Month

Density

0.855 g/cm³

Density conditions

at 15°C

Min. flashing point

215 °C

Pour point

-50 °C

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

DRMPMP-HANDLEVER-LARGECASK

Self-aspirating robust polypropylene hand lever pump with Viton seals
x 1 pcs

DRMPMP-PN-200LTR

Pneumatically operated, double-action pump for non-aggressive liquids, oils, low-viscosity greases
x 1 pcs

COLLTRY-(A2K)-203LTR

For safe, space-saving storage of small containers and bulk items
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information