Welcome to Würth Cambodia For trade customers only

Engine oil TRIATHLON® Performance 5W-40

Engine oil TRIATHLON Performance 5W-40
ENGOIL-PERFORMANCE-5W40-5LTR

Art.-no. 0897705402

EAN 4059608971454

Individual price display after login
Engine oil TRIATHLON® Performance 5W-40

Art.-no. 0897705402

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Modern smooth-running year-round engine oil for passenger cars, excellent protection against wear

Reduces consumption of oil and fuel and ensures rapid oil supply to the engine



Depending on the manufacturer's specifications, oil change intervals of up to 30,000 km are possible



HC synthetic oil



TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in line with DIN EN ISO 9001


  • High product safety

  • Extensive manufacturer approvals


Only high-quality first raffinates and raw materials are used in TRIATHLON oils


Satisfies important specifications of automotive manufactures

Notice

Follow the vehicle and engine manufacturers’ operating instructions for normal and extended oil changes.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Advanced all-season low-viscosity engine oil for passenger cars.

Contents

5 l

Type of oil

HC synthesis

Viscosity grade

5W-40

Approved for engine oils

MB 229.31, Ford WSS-M2C 917-A, VW 505 00, VW 505 01, ACEA C3, API SN/CF

Recommended applications for engine oils

Porsche A40, Renault RN 0710, BMW Longlife-04

Shelf life from production

60 Month

Density

0.855 g/cm³

Density conditions

at 15°C

Min. flashing point

215 °C

Pour point

-50 °C

Suitable glove:
 
Product
Description
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information