Engine oil TRIATHLON T5 15W-40 API CF-4
Engine oil TRIATHLON T5 15W-40 API CF-4
ENGOIL-TRIATHLON-T5-15W40-(CF-4)-208LTR
Art.-no. 0897015420
EAN 4099618649066
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 208 l |
Type of oil | Mineral |
Viscosity grade | 15W-40 |
Recommended applications for engine oils | API CF-4 |
Shelf life from production | 60 Month |
Density | 0.844 g/ml |
Density conditions | at 20°C |
Shelf life from production/conditions | 60 Month / cool and dry storage area |