Engine oil TRIATHLON T5
Engine oil TRIATHLON T5 10W-40
ENGOIL-TRIATHLON-T5-10W40-208LTR
Art.-no. 0897023120
EAN 4099618604935
Register now and access more than 125,000 products
Cleans impurities and anti oxidation at high temperature.
Low-Friction Formula
Engineered to reduce friction and wear, this 10W40 engine oil enhances fuel economy and improves overall engine response, ensuring a smoother and more reliable driving experience
Advanced Cleaning Technology
Actively cleans impurities, preventing sludge buildup and ensuring the engine to operate at peak efficiency. Better performance and longer lifespan
Superior High-Temperature Protection
Designed to withstand extreme conditions, effectively resists oxidation, providing robust protection against high temperatures. Allows for the engine to keep on running cooler even under the most demanding circumstances
Datasheets(X)
Contents | 208 l |
Type of oil | Partly synthetic |
Viscosity grade | 10W-40 |
Recommended applications for engine oils | API SP |
Shelf life from production | 60 Month |
Density | 0.868 g/cm³ |
Density conditions | at 20°C |
Shelf life from production/conditions | 60 Month / cool and dry storage area |