Engine oil TRIATHLON T7
ENGOIL-TRIATHLON-T7-5W30-(GF-7A)-1LTR
Register now and access more than 125,000 products
ILSAC GF-7A Compliant
Adheres to the latest motor oil standards, ensuring superior fuel efficiency and enhanced engine protection compared to older specifications
Exceptional Low-Temperature Performance
Low-temperature starting capabilities provides smooth and reliable engine turnover, no matter the weather
High-Temperature Lubrication
Engineered to maintain optimal viscosity, providing exceptional protection during high-stress, high-temperature driving conditions, safeguarding your engine against wear and tear
Comprehensive Engine Protection
Featuring advanced anti-wear, anti-corrosion, and cleaning properties, our 5W40 engine oil enhances the longevity of engine components, actively reducing fuel consumption and prolonging engine life.
Eco-Friendly Performance
Formulation designed to optimize fuel economy and effectively reduce harmful emissions
Datasheets(X)
Contents | 1 l |
Type of oil | HC synthesis |
Viscosity grade | 5W-30 |
Recommended applications for engine oils | API SQ |
Shelf life from production | 60 Month |
Density | 0.853 g/cm³ |
Density conditions | at 20°C |
Shelf life from production/conditions | 60 Month / cool and dry storage area |