Engine oil Triathlon® Select A 5W-30
Engine oil TRIATHLON Select A SAE 5W-30
ENGOIL-(SELECT A)-5W30-4LTR
Register now and access more than 125,000 products
Triathlon® Engine Oils are produced and packaged in compliance with the most stringent quality specifications according to DIN EN ISO 9001
- High level of product safety
- Broad manufacturer approvals
With Triathlon® Oils, only high quality first raffinates and raw materials are used
Fulfills the major specifications of automobile manufacturers
Select A 5W-30
- The combination of unconventional base oils on synthesis technology in connection with the latest additives guarantees an engine oil which protects against wear, reduces oil and fuel consumption
- According to the instructions of the manufacturer, oil change intervals of up to 40,000 km are realizable
Performance class/Approval
- API SN
- ILSAC GF-5
Würth also recommends this product for:
Daihatsu,Honda, Hyundai, Kia,Isuzu, Mazda, Mitsubishi,Nissan, Suzuki, Toyota,Subaru, GM
Datasheets(X)
Ideal for modern Japanese and American gasoline engines. Particularly suitable in case of long oil change intervals and high motor requirements.
| Contents | 4 l | 
| Type of oil | HC synthesis | 
| Viscosity grade | 5W-30 | 
| Approved for engine oils | API SN | 
| Recommended applications for engine oils | Honda, Mazda, Mitsubishi, Toyota | 
| Shelf life from production | 60 Month | 
| Density | 0.85 g/cm³ | 
| Density conditions | at 15°C, DIN 51757 | 
| Min. flashing point | 229 °C | 
| Pour point | -39 °C | 
| Shelf life from production/conditions | 60 Month / at 20°C and 50% relative humidity | 
 
