Welcome to Würth Cambodia For trade customers only

Engine oil Triathlon® Ultra Base 10W-40

Engine oil TRIATHLON Ultra Base SAE 10W-40
ENGOIL-ULTRABASE-10W40-208LTR

Art.-no. 0897610405

EAN 4053479906409

Individual price display after login
Engine oil Triathlon® Ultra Base 10W-40

Art.-no. 0897610405

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-performance, low-friction engine oil based on synthetic technology

High level of product safety


  • Broad manufacturer approvals

  • Triathlon® Engine Oils are produced and packaged in compliance with the most stringent quality specifications according to DIN EN ISO 9001


Fulfills the major specifications of automobile manufacturers


With Triathlon® Oils, only high quality first raffinates and raw materials are used



Ultra Base 10W-40


It is suitable for year-round use in modern petrol and passenger vehicle diesel engines with and without exhaust-gas turbocharging and charge air cooler

Notice

Performance class/Approval


  • API SM/CF
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Optimum oil for modern petrol and passenger vehicle diesel and turbocharged engines with and without charge air cooling.

Contents

208 l

Type of oil

HC synthesis

Viscosity grade

10W-40

Approved for engine oils

API SM/CF, ACEA A3/B3

Recommended applications for engine oils

VW 500 00, VW 505 00

Shelf life from production

60 Month

Density

0.875 g/cm³

Density conditions

at 15°C, DIN 51757

Min. flashing point

230 °C

Pour point

-30 °C

Shelf life from production/conditions

60 Month / at 20°C and 50% relative humidity

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information