Engine sealing comp. silicone high temp.
Engine sealing comp. silicone high temp., others
ENGSEALCOMPD-SIL-NEUT-RTV-GREY-85G
Art.-no. 0890323085
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 85 ml |
Chemical basis | Silicone |
Density/conditions | 1.02 g/cm³ / at 23°C, 50% relative humidity |
Colour | Grey |
Weight of content | 85 g |
Min. skin-formation time | 5 min |
Conditions for skin-formation time | at 23°C and 50% relative humidity |
Max. short-term temperature resistance | 371 °C |
Min./max. processing temperature | 5 to 45 °C |
Shelf life from production | 18 Month |
Conditions to maintain shelf life from production | at 5°C to 25°C |