Welcome to Würth Cambodia For trade customers only

FC Bayern Munich edition tool case

FC Bayern Munich edition tool case 72 pcs
TL-SET-MIX-FC-BAYERN-MUENCHEN-72PCS

Art.-no. 096593 125

EAN 4053479660530

Individual price display after login
FC Bayern Munich edition tool case

Art.-no. 096593 125

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Complete tool case, exclusive FC Bayern Munich edition, 72 pcs
  • Excellent quality complete professional set

  • Plastic case with aluminium insert

  • Includes 2 pairs of assembly gloves (sizes 9 and 10) with Bayern Munich design
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

72 PCS

Length x width x height

423 x 360 x 86 mm

including:
1 x

SCRDRIV-SL-1,2X6,5X150

Description: Brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x

SCRDRIV-SL-0,6X3,5X100

Description: Slim, brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x

SCRDRIV-PH1X80

Description: Brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x

SCRDRIV-PH2X100

Description: Brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x

SCRDRIV-1/4IN-SKT-L225MM

Description: Round, bright chrome-plated, continuous shank with mount for square sockets
Quantity: 1 x
1 x

BITBOX-GEM-SORT-MAGN-31PCS

Description: 31 pieces. Practical bit box with all common bits and innovative bit holder for trade professionals.
Quantity: 1 x
1 x

RTCH-3/8IN-72TEETH-L175MM

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-SHORT-HEX-WS6

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-SHORT-HEX-WS7

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-SHORT-HEX-WS8

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-SHORT-HEX-WS9

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-SHORT-HEX-WS10

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-SHORT-HEX-WS11

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-SHORT-HEX-WS12

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-SHORT-HEX-WS13

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-SHORT-HEX-WS14

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-SHORT-HEX-WS15

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-SHORT-HEX-WS16

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-SHORT-HEX-WS17

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-SHORT-HEX-WS18

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-SHORT-HEX-WS19

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-SHORT-HEX-WS20

Quantity: 1 x
1 x

SKTWRNCH-3/8IN-SHORT-HEX-WS21

Quantity: 1 x
1 x

EXT-3/8IN-L125MM

Quantity: 1 x
1 x

CRDNJNT-3/8IN

Quantity: 1 x
1 x

MSRETPE-POKT-W25MM-L5M

Description: High-quality tape measure with plastic housing, movable end hook and removable belt clip
Quantity: 1 x
1 x

LEVL-LMET-MILLED-MSRESRF-20CM

Description: Robust, low-torsion spirit level with rectangular profile, two vials and smooth side surfaces. Available in different lengths.
Quantity: 1 x
1 x

COMBIPLRS-BLACK/RED-L180MM

Description: For gripping, holding and cutting soft and hard wires and cables
Quantity: 1 x
1 x

ADAPT-BIT-1/4IN-4PT-QCCHUK

Quantity: 1 x
1 x

OPNENDWRNCH-ADJ-(WS0-30)

Description: Clockwise model with metric scale for rapid and reliable identification of width across flats
Quantity: 1 x
1 x

ALLENKEY-SORT-BALLHD-(1,5-10)-9PCS

Description: Ball head, extra-long, in plastic holder with sliding function
Quantity: 1 x
1 x

TEST-VDE-1PIN-(150-250V AC)-0680-6

Quantity: 1 x
1 x

CUTTER-2C-H18MM-L170MM

Description: Highly non-slip and ergonomic thanks to high-quality, 2-component handle
Quantity: 1 x
1 x

CRSPHAM-COVER-300G

Description: German type in line with DIN 1041 with double-curved hickory handle
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information