Welcome to Würth Cambodia For trade customers only

Foaming appliance, mobile

Foaming appliance, mobile
FMAPP-MOB-6BAR-RED-24LTR

Art.-no. 0891380011

EAN 4050641468895

Individual price display after login
Foaming appliance, mobile

Art.-no. 0891380011

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

290 mm

Height

770 mm

Volumetric capacity

24 l

Operating pressure

6 bar

Material of tank

Steel

Type description

8.2004S

Product weight (per item)

12.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information