Welcome to Würth Cambodia For trade customers only

Foaming appliance, mobile

Foaming appliance, mobile
FMAPP-MOB-6BAR-RED-50LTR

Art.-no. 0891380050

EAN 4053479301396

Prices for customers after login
Foaming appliance, mobile

Art.-no. 0891380050

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

300 mm

Height

1010 mm

Depth

350 mm

Volumetric capacity

50 l

Connection thread

1/4 inch

Operating pressure

6 bar

Material of tank

Steel

Surface

Epoxy coating

Type description

8.2004S

Product weight (per item)

20.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information