Freezer spray
Freezer spray
FREZSPR-II-200ML
Register now and access more than 125,000 products
Non-flammable!
Can be used in low-voltage areas meeting VDE 0100 (voltage range: <50 V (AC), <120 V (DC)) even while energised.
Powerful cooling effect
- Spray produces localised cooling down to -50 °C
- Ball bearings, bushings, shafts etc. can easily be inserted in the tightest fits
Creates an intended thermal overload, so that faults in electrical circuits can be quickly identified.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For cooling transistors, resistors and engine parts in the automotive sector, e.g. carburettor and injection systems to check that cold-starting devices are functional. For preventing heat damage in the area around the sites of soldering operations.
Spray directly onto the area to be treated from a distance of 2 to 8 cm.
| Contents | 200 ml | 
| Colour | Colourless | 
| Smell/fragrance | Characteristic | 
| Shelf life from production | 36 Month | 
| Density | 1.13 g/cm³ | 
| Density conditions | at 20°C | 
 
