Welcome to Würth Cambodia For trade customers only

Fully synthetic

ENGOIL-TRIATHLON-T9-0W20-(GF-7A)-4LTR

Art.-no. 0897120204

EAN 4068362275364

Individual price display after login
Fully synthetic

Art.-no. 0897120204

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Excellent low-temperature starting performance and high-temperature lubricating performance



Excellent thermal stability, detergency, and anti-oxidation stability, effectively inhibiting oil deterioration, reducing carbon deposits and sludge formation, and extending oil change intervals;



Excellent anti-wear, anti-corrosion and cleaning performance, enhance the protection of engine components, reduce fuel consumption and prolong engine life;



Excellent fuel economy, effectively reducing emissions.

NoticeThese instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaApplicable to all kinds of new technology engines such as multi-valve, variable valve timing ( VVT ), direct injection ( GDI , FSI and SIDI), turbocharger ( TSI , TFSI) and various luxury engines with long oil change period Cars, racing cars

Contents

4 l

Type of oil

Fully synthetic

Viscosity grade

0W-20

Recommended applications for engine oils

API SQ, ILSAC GF-7A, Ford WSS-M2C 917-A, Toyota, Nissan, Mazda, Hyundai, Honda, GM

Shelf life from production

60 Month

Density

0.844 g/cm³

Shelf life from production/conditions

60 Month / cool and dry storage area

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information