Fully synthetic
ENGOIL-TRIATHLON-T9-5W30-C3-1LTR
Register now and access more than 125,000 products
Good viscosity-temperature property, can effectively guarantee the engine under high temperature and low temperature uniformity good running;
Excellent high temperature oxidation resistance and detergency and dispersancy can effectively inhibit oil deterioration, reduce the carbon deposition and sludge formation, extend the oil change cycle;
Effectively reduce engine parts wear, extend engine life;
Sulfate containing low ash additive, extend the GPF particle trap (gasoline) service life and to keep the durability of the engine; Protect the three-way tail gas catalytic device, improve the quality of exhaust emissions, effectively improve fuel economy.
Datasheets(X)
Contents | 1 l |
Type of oil | Fully synthetic |
Viscosity grade | 5W-30 |
Recommended applications for engine oils | API SQ, ACEA C3, MB 229.51, MB 229.52, MB 229.31 |
Shelf life from production | 60 Month |
Density | 0.84 g/cm³ |
Density conditions | at 20°C |
Shelf life from production/conditions | 60 Month / cool and dry storage area |