Welcome to Würth Cambodia For trade customers only

Fully synthetic

Engine oil TRIATHLON T9 5W-30 C3
ENGOIL-TRIATHLON-T9-5W30-C3-208LTR

Art.-no. 0897915320

EAN 4099618604881

Prices for customers after login
Fully synthetic

Art.-no. 0897915320

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Good viscosity-temperature property, can effectively guarantee the engine under high temperature and low temperature uniformity good running;



Excellent high temperature oxidation resistance and detergency and dispersancy can effectively inhibit oil deterioration, reduce the carbon deposition and sludge formation, extend the oil change cycle;



Effectively reduce engine parts wear, extend engine life;



Sulfate containing low ash additive, extend the GPF particle trap (gasoline) service life and to keep the durability of the engine; Protect the three-way tail gas catalytic device, improve the quality of exhaust emissions, effectively improve fuel economy.

NoticeThese instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaSuitable for various multi-valve, variable valve timing ( VVT ), in-cylinder direct injection ( GDI , FSI and SIDI), turbocharged ( TSI , TFSI) and other new technology engines and long oil change period of the European series There are various luxury cars with ash control requirements.

Contents

208 l

Type of oil

Fully synthetic

Viscosity grade

5W-30

Recommended applications for engine oils

API SP, ACEA C3, MB 229.51, MB 229.52, MB 229.31

Shelf life from production

60 Month

Density

0.84 g/cm³

Density conditions

at 20°C

Shelf life from production/conditions

60 Month / cool and dry storage area

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information