Gear oil GL-5 85W-140
GEAROIL-(GL-5)-(85W-140)-5LTR
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
This product complies with API GL‑5 and GB 13895 standards. It delivers excellent high‑temperature oxidation stability, low‑temperature fluidity, and strong extreme‑pressure performance. Formulated with high‑quality composite additives and high sulfur‑phosphorus content, it is suitable for severe operating conditions. Dispersant‑type viscosity index improvers help reduce sludge, control viscosity increase, improve component protection, enhance seal compatibility, and extend oil change intervals.
Offers excellent oxidation resistance to effectively extend oil change intervals. Provides good shear stability and anti‑wear performance for reliable gear lubrication throughout the service life. Delivers strong cleaning performance with effective control of sludge, varnish, and deposits, along with excellent seal compatibility.
Offers excellent oxidation resistance to effectively extend oil change intervals. Provides good shear stability and anti‑wear performance for reliable gear lubrication throughout the service life. Delivers strong cleaning performance with effective control of sludge, varnish, and deposits, along with excellent seal compatibility.
Product information
Datasheets(X)
Application area Suitable for lubricating rear axles of heavy‑duty vehicles, drive axles of construction machinery, and transmission gears requiring GL‑5 lubricants, especially hypoid gears. Performs well under high‑speed/low‑torque and low‑speed/high‑torque conditions.
Contents | 5 l |
Viscosity grade | 85W-140 |
Approved for gear oils | API GL 5, MIL-L 2105 D |
Recommended applications for gear oils | API GL-5, MIL-L-2105D |
Shelf life from production | 5 Years |
Density | 0.895 kg/l |
Density conditions | at 23°C, 50% relative humidity |