Welcome to Würth Cambodia For trade customers only

Gearbox oil TRIATHLON® Automatic Super

Gear oil TRIATHLON Automatic Super
GEAROIL-(AUTOMATIC-SUPER)-1LTR

Art.-no. 0897410001

EAN 4046777019858

Individual price display after login
Gearbox oil TRIATHLON® Automatic Super

Art.-no. 0897410001

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Gearbox oil for universal use with high thermal stability and excellent low-temperature properties.

TRIATHLON gearbox oils are produced and packaged in compliance with the most stringent quality specifications in line with DIN EN ISO 9001


  • High product safety

  • Extensive manufacturer approvals


Only high-quality first raffinates and raw materials are used in TRIATHLON oils


Satisfies key specifications of automotive manufacturers



Outstanding protection against wear and corrosion

Notice

Observe the operating instructions of the vehicle and engine manufacturer for standard and extended oil change intervals.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Gearbox oil for universal use with high thermal stability and excellent low-temperature properties.

Contents

1 l

Type of oil

HC synthesis

Approved for gear oils

Dexron III H, Dexron III G, Dexron II E, Dexron II D, Allison C4, Caterpillar TO-2, Voith H55.6335.xx, MAN 339 Type V1, MAN 339 Type Z1, MB 236.1, TASA, Ford Mercon

Recommended applications for gear oils

ZF-TE-ML 02F, ZF-TE-ML 03D, ZF-TE-ML 09, ZF-TE-ML 11B, ZF-TE-ML 14B, ZF-TE-ML 04D, ZF-TE-ML 14A, ZF-TE-ML 17C

Shelf life from production

60 Month

Density

0.86 g/cm³

Density conditions

at 15°C

Min. flashing point

200 °C

Pour point

-46 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information