Grinding disc For steel
Grinding disc for steel
GDISC-LL-BLUE-ST-CE-TH4,0-BR16,0-D100
Art.-no. 0669261004
EAN 4050641323422
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Synthetic resin-bonded, fibre-reinforced standard rough grinding disc with very good performance values.
- High breakage resistance
- Wheel with medium hardness
Notice
- Storage: Dry, at 20°C room temperature
- Work only with appropriate protective clothing
- Work only with undamaged discs
- Ensure correct contact pressure
Complies with the highest safety requirements of European Standard EN 12413.
Product information
Datasheets(X)
Application area
General structural steels, high-strength structural steels, constructional steels, tool steels, hardened steels, grinding edges, welding seams and surfaces
Diameter x thickness | 100 x 4.0 mm |
Bore hole | 16 mm |