Half cylinder W10KG locking system
Locking system W10KG H
TMBTURNCYL-W10KG-H-1STSYS-(NI)-40X31MM
Art.-no. 5688063461
EAN 4054458687104
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
H primary system
Notice
Special fittings from locking system centre
Dimensions subject to change. Subject to technical changes!
Product information
Datasheets(X)
Design | 10-pin |
Construction type | Compact |
With anti-drilling device | Yes |
Locking lug | Not adjustable |
External length x internal length | 40 x 31 mm |
Length | 71 mm |
Emergency and danger function (lockable on both sides) | Yes |
Tumbler level | 2 |
Tumbler active | 9 |
Tumbler passive | 1 |
Comfort | 6 |
Cylinder security | 6 |
Key security | 6 |
Material | Brass / steel |
Surface | Nickel plated |
Gloss level | Glossy |
Material of keys | Nickel silver |
Number of keys | 3 PCS |
Fire protection certified | No |
Patent protection up to and including calendar year | 2026 |
Standards | EN 1303:2005, DIN 18252 |