Welcome to Würth Cambodia For trade customers only

Hammer drill H 28-MLS POWER

Rotary hammer drill, H 28-MLS POWER
HAMDRL-EL-(H28-MLS POWER)

Art.-no. 57082041

EAN 4052712108556

Individual price display after login
Hammer drill H 28-MLS POWER

Art.-no. 57082041

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely powerful hammer drill with active vibration damping and interchangeable drill chuck, making it ideal for series drilling

Flexible applications


The quick-release chuck means that the tool can be converted from SDS drive arbour to a standard drill chuck in just a few steps.



Extremely fast drilling progress


High impact energy



Effortless work


Due to the low vibrations, the machine can be used for a long period with no signs of fatigue.



Universal


The chiselling function means that the machine can also be used for corrective work.



Reduces risk of cable breakage


Moving ball grommet on mains cable

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Materials to be processed: Concrete, masonry, wood, metal

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

850 W

Min./max. idle speed

0-1300 rpm

Min./max. impact rate

0-4000 rpm

Tool holding device

Suitable for SDS-plus

Impact energy

3.2 J

Functions

Chisel function, Adjustable chisel position, Exchangeable chuck, Clockwise/anti-clockwise rotation, Impact stop for normal drilling, Throttle switch, Lock button for continuous operation

Min./max. drilling diameter in concrete

4-28 mm

Min./max. recommended drilling range for optimum performance (in concrete)

6-18 mm

Max. drilling diameter of hollow drill bit in masonry

68 mm

Weight of machine

3.1 kg

Cable length

4 m

Hammer drill H 28-MLS POWER including:
Quick-action drill chuck
1 x
Quick-action drill chuck

QCKDRLCHUK-DCH-H26/36-(1,5-13MM)

Quantity: 1 x
1 x
Drill chuck

PLUS TOOL HOLDER

Quantity: 1 x
Maintenance spray
1 x
Maintenance spray

MAINTSPR-CONCENTRATE-100ML

Description:
100 ml
For lubricating hinges, tool mounts and machine mounts
Quantity: 1 x
Machine case
1 x
Machine case

CASE-ORSYBULL-MASTER

Description: ORSY® BULL machine cases
Quantity: 1 x
Handle
1 x
Handle

SP-(AUXILIARY HANDLE)

Quantity: 1 x
Case insert
1 x
Case insert

CASEINRT-HNDTL-(H28MLE/MLS)

Description: For hammer drill
Quantity: 1 x
Plus Quadro-L Vario hammer drill bit
1 x
Plus Quadro-L Vario hammer drill bit

DRL-HAM-PLUS-Q-LV-D10,0-L165-WL100MM

Description:
Diameter:10 mm;Length:165 mm
The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement
Quantity: 1 x
Plus Quadro-L Vario hammer drill bit
1 x
Plus Quadro-L Vario hammer drill bit

DRL-HAM-PLUS-Q-LV-D6,0-L165-WL100MM

Description:
Diameter:6 mm;Length:165 mm
The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement
Quantity: 1 x
Plus Quadro-L Vario hammer drill bit
1 x
Plus Quadro-L Vario hammer drill bit

DRL-HAM-PLUS-Q-LV-D8,0-L165-WL100MM

Description:
Diameter:8 mm;Length:165 mm
The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information