Hand saw, top
Hand saw cork handle
HNDSAW-TOP-550MM-2K
Art.-no. 5760031033
EAN 4053479245263
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality hand saw with 2-component cork handle for high-precision cuts in wood products
With a two-component cork handle
For comfort of use
The handle has integrated 90° and 45° angles
Fast and easy line and angle marking
Inductively hardened teeth
- Gives extremely clean cuts and has excellent durability
- Excellent chip removal while sawing (fast penetration depth)
Tooth guard included
Product information
Datasheets(X)
Sheet length | 550 mm |
Length | 645 mm |
Teeth per unit of length | 7 PCS/Inch |