Welcome to Würth Cambodia For trade customers only

Heavy Duty Si-HOAT Coolant

Radiator anti-frz ready-to-use organic heavy duty
RADANTIFREZ-HOAT-RED-(-35DGR)-200LTR

Art.-no. 0892035200

EAN 4099618649011

Individual price display after login
Heavy Duty Si-HOAT Coolant

Art.-no. 0892035200

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ready-to-use heavy-duty radiator antifreeze with a high boiling point and excellent freezing protection, featuring a durable ethylene glycol formula in a convenient 200-liter container.

Ready-to-Use Convenience


No mixing required. Simply pour and protect.



Heavy-Duty Performance


Specifically formulated for the rigorous demands of heavy-duty engines



High Boiling Point


Engineered for superior performance and overheating prevention, even under extreme stress



Extreme Freeze Protection


Guarantees reliable operation and prevents damage in frigid temperatures



Durable Ethylene Glycol Formula


Provides long-lasting, effective cooling and freeze protection



Si-HOAT Hybrid Technology


Combines silicate and hybrid organic acid technology for extended service life and reduced additive consumption



Superior Corrosion Protection


Protects all metal parts in the cooling system, especially aluminum alloys and wet cylinder liners in diesel engines, preventing corrosion, cavitation, and scaling



Phosphate and 2-EH Free


Environmentally conscious formula



Convenient 200-Liter Container


Streamlines handling and storage for large-scale operations



High Density


Optimizes performance and efficiency within the cooling system



Long Shelf Life


Guarantees product integrity when stored properly in cool, dry conditions away from direct sunlight and weather exposure

GB29743.1-2022 HEC

BS 6580 (British Standard)

ASTM D3306, D4985, D6210

John Deere H-5, H24B1, H24C1

JIS K 2234

SAE J1034, J1941

Ford WSS-M97B51-A1

Cummins

Caterpillar (DEAC)

TMC RP329, RP330

Chrysler MS 7170

Detroit Diesel
  • Please do not mix with other brands and different kinds of antifreeze, otherwise the effectiveness of the product will be affected.

  • Please check whether the package is damaged before use. If it is damaged, do not use it

  • Please store the product in an indoor environment with no or low light (10-40℃, 65±5%rh),and prohibit it from being placed under the sun for a long time.

  • After opening, please use as soon as possible, if used in several times, please pay attention to close the container in time.

  • The service life of the product :

  • For heavy duty:300,000 miles/480,000 km/6,000 hours (whichever comes first)

  • For light duty: 250,000km/5 years (whichever comes first)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Boiling point

107.5 °C

Product weight (per item)

227.400 kg

Density/conditions

1.06 g/cm³ / at 20°C

Weight of content

212 kg

Colour

Pink

Chemical basis

Ethylene glycol

Contents

200 l

Shelf life from production/conditions

36 Month / cool and dry storage area, no exposure to sunlight and weather conditions

Freezing point

-35 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information