Hydraulic car jack
Hydraulic lifting jack VBG-8 approval
LFTJACK-HYDRAULIC-5TO
Art.-no.
071554 21
EAN 4024835432870
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Heavy-duty design
- 3-arm pump lever, 700 mm long
Tested in line with VBG-8
Product information
Datasheets(X)
![]() | |
Load capacity | 5000 kg |
Spindle length (B) | 100 mm |
Lift height (C) | 150 mm |
Min./max. construction height | 212-462 mm |