Krex flat brush
Paint brush Krex
FLBRSH-THICKNESS12-VOC-MIX-KREX-SZ50
ZEBRA
Art.-no.
069365350
EAN 4052712557088
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
For an especially smooth and streak-free surface finish
For solvent-based and water-based paint and glazing systems
- Information for painters: 12th size
- Brand-quality mixture of synthetic fibres of the highest quality
- Excellent, even surface finish thanks to particularly fine and smooth tips
- Retains shape and suppleness
- Does not swell in water
- Very easy to clean
- High wear and abrasion resistance
- High quality plastic ferrule, fully bonded
- Unpainted wooden handle
Product information
Datasheets(X)
Application area
Ideal for all types of painting and glazing work, especially for larger surfaces, e.g. furniture, doors etc.
Material of bristles | Nylon |
Material of long handle | Wood |
Length of bristles | 60 mm |
Width | 50 mm |