Welcome to Würth Cambodia For trade customers only

Krex flat brush

Paint brush Krex
FLBRSH-THICKNESS12-VOC-MIX-KREX-SZ60
ZEBRA

Art.-no. 069365360
EAN 4052712557095
Prices for customers after login
Krex flat brush

Art.-no. 069365360

Prices for customers after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For an especially smooth and streak-free surface finish

For solvent-based and water-based paint and glazing systems


  • Information for painters: 12th size

  • Brand-quality mixture of synthetic fibres of the highest quality

  • Excellent, even surface finish thanks to particularly fine and smooth tips

  • Retains shape and suppleness

  • Does not swell in water

  • Very easy to clean

  • High wear and abrasion resistance

  • High quality plastic ferrule, fully bonded

  • Unpainted wooden handle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for all types of painting and glazing work, especially for larger surfaces, e.g. furniture, doors etc.

Material of bristles

Nylon

Material of long handle

Wood

Length of bristles

64 mm

Width

60 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information