Manual Transmission oil
Gear oil 85W140 GL5
GEAROIL-GL5-SAE-85W140-55LTR
Art.-no. 0897185146
EAN 4099618347610
		
			
			
				
Individual price display after login
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
High Performance Manual Transmission Oil
Extra high performance gear lubricants formulated from select base oils with an advanced additive system for lubrication of heavy-duty transmissions, axles, and Final drives of trucks, buses, vans, tractors, jeeps, SUV's and cars
- Exceeds API GL-5 service class
- Meets SAE 12360 & API MT-1 specification
- Excellent thermal stability
- Exceptional high temperature oxidation resistance
- Good resistance to foaming
- Outstanding low temperature lubrication capability
- Excellent rust protection
- Good protection against low speed high forque wear
These instructions are only recommendations, which are based on our experience, preliminary testing advised before use. Harmtul to aquatic organisms, may cause long-term adverse ettects in aquatic environment.This material and its container must be disposed ot as hazardous waste.
		Product information
	
	
		
	
	
		
	Datasheets(X)
| Contents | 55 l | 
| Viscosity grade | 85W-140 | 
| Density conditions | at 20°C | 
 
