Welcome to Würth Cambodia For trade customers only

Methyl methacrylate adhesive MAK 38

2C structural adhesive MAK 38
STRUCADH-2C-MAK38-38ML

Art.-no. 0893580

EAN 4059608971683

Individual price display after login
Methyl methacrylate adhesive MAK 38

Art.-no. 0893580

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

2-component structural adhesive for bonding metal, composite materials and various plastics to each other
  • With its wide adhesive spectrum, it reliably bonds a wide variety of substrates

  • Many metal substrates do not require priming - fast bonding is possible because no pre-treatment is required

  • The product is characterised by high strength and excellent resistance to material fatigue as well as shocks and impacts

  • Very good media resistance - resists water, moisture, petrol, diesel and engine oil


High temperature resistance


  • Long-lasting secure hold in a variety of applications up to +120 °C

  • High temperature resistance up to +230 °C for short periods, suitable for powder coatings


Gap bridging up to 15 mm



Silicone and solvent-free

Proof of Performance

ISEGA:


Can be used in food-related areas, e.g. for bonding components made of plastic and metals in areas where food is processed or stored. Components manufactured with the adhesive may be used in direct contact with food, as far as the adhesive is concerned, as long as it has hardened sufficiently. Clearance certificate no.: 46630 U18

Notice
  • Not suitable for permanent use in highly concentrated acids and bases or aggressive organic solutions, such as toluene, ketones and esters.

  • PMMA must only be glued when it is not under tension; otherwise, stress cracks are likely to occur

  • Protect from frost.
Application area

ISEGA:


Can be used in food-related areas, e.g. for bonding components made of plastic and metals in areas where food is processed or stored. Components manufactured with the adhesive may be used in direct contact with food, as far as the adhesive is concerned, as long as it has hardened sufficiently. Clearance certificate no.: 46630 U18

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

This adhesive is especially recommended for applications exposed to high dynamic, thermal or climatic loads. Thanks to its flexibility, it can also be used to bond materials with different thermal expansion coefficients. Ideal for automotive components, electrical components, household appliances, metal manufacturing, plastic tanks, plastic and composite manufacturing, signs and displays, thermoform housings, applications in the pharmaceutical, beverage and food industries in compliance with ISEGA certificate; when cured, it is also safe for the bonded components to come into direct contact with food.

Instructions

The substrates must be clean, dry, and grease-free. Attach the static mixing tube to the opened adhesive cartridge and insert the cartridge into the respective dosing gun.



Discard the first 2 cm of mixed adhesive.


Apply sufficient adhesive to the surfaces to be bonded, ensuring that there is a minimum gap of 1mm when subsequently pressing the parts. Pressing time is approx. 10 min.


For more information, please refer to the technical data sheet.

Contents

38 ml

Container

Double cartridge

Chemical basis

Methyl methacrylate

Colour

Black

Density/conditions

0.96 g/cm³ / at 24°C

Max. final strength

24 h

Min./max. processing temperature

20 to 25 °C

Min./max. temperature resistance

-40 to +125 °C

Max. short-term temperature resistance

230 °C

Min. tensile strength

22 N/mm²

Min. combined tension and shear resistance

24 N/mm²

Min. breaking elongation

100 %

Min. working life

15 min

Max. change in volume

0.3 %

Shelf life from production/conditions

12 Month / cool and frost-free storage

Silicone-free

Yes

Solvent-free

Yes

PVC-free

Yes

VOC-free

Yes

Isocyanate-free

Yes

Ultraviolet resistance

Good

Min./max. working life

15-25 min

Tensile shear strength values in compliance with DIN EN 1465
Material Typical tensile and shear strength values
Steel / stainless 22 N/mm2
Aluminium / aluminium 20 N/mm2
ABS / ABS 9 N/mm2
FRP / FRP 13 N/mm2
Aluminium / ABS 14 N/mm2
Tensile shear strength values for plastic surfaces are lower thanks to the lower quality of the substrate — in other words, the substrate fails before the glue bonds.
Resistance to media
Material Medium [1 month] Tensile shear strength values
Steel / stainless Acetic acid, 10% 21.5 N / mm²
Xylene 21.7 N / mm²
Petrol 21.9 N / mm²
Lubricating oil HD30 22.3 N / mm²
Aluminium / aluminium Paraffin 20.3 N / mm²
Water, 90 °C 20.7 N / mm²
Water, 23 °C 21.4 N / mm²
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

UNICLNR-(IPA-CLEANER)-500ML

For universal use
x 12 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 3
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 4
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information