Multi-function spray
Multi-purpose spray unprinted
SPR-MULTI-SERVSPR-150ML
Register now and access more than 125,000 products
Lubricant
- Outstanding lubricant properties
- Stops squeaking and creaking
- Minimises friction and wear
High-quality label material
With a large white area for applying company stickers
Can be used as a consumable material and given away to the customer
Free of resin, acids and silicone
Does not attack rubber, paint or plastics
Datasheets(X)
Lubricates fasteners, hinges, bushings, chains and door locks
Cleans and protects plastic and metal components, such as coverings and housings
Prevents rusting of metals and electrical parts, cable connections, relays, plugs, couplings etc.
Penetrates and displaces moisture in electrical and electronic components
Loosens rusted pins, pipe fittings, bolts, nuts, hinges, Bowden cables, axles, locks etc.
Contents | 150 ml |
Chemical basis | Mineral oil |
Colour | Light yellow transparent |
Min./max. processing temperature for can | -10 to 40 °C |
Min./max. temperature conditions | -30 to 130 °C |
Shelf life from production | 24 Month |
Min. processing temperature for can | -10 °C |
Max. processing temperature for can | 40 °C |
Min. temperature conditions | -30 °C |
Max. temperature conditions | 130 °C |
Min. flashing point | -80 °C |
Silicone-free | Yes |
Acid-free | Yes |
Resin-free | Yes |
AOX-free | Yes |
White oil-free/mineral oil-free | No |
VOC concentration (CH) | 76.57 g/l |
Kinematic oil basis viscosity | 30 mm²/s |
Material compatibility | Yes |
Conditions for viscosity of oil basis | at 40°C |
Container | Aerosol can |
Weight of content | 150 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!