Multi-port distributor for pneumatic air DMV 3 standard
Pneumatic multi-port distributor, DMV 3 standard
DISTRSYS-3WAY-CUPL-DMV3-G1/2IN
Art.-no. 06993570
EAN 4052703115891
Register now and access more than 125,000 products
Compressed air multi-port distributor with three Series 2000 standard quick-action couplings.
Several compressed air connections without the need for angle pieces or T-pieces.
Offers flexibility as the modular system can be expanded as required.
One workplace can be equipped with up to six compressed air connections.
Easy installation. Wall, ceiling and floor mounting possible.
Suitable for immediate, universal use without additional modifications.
Individual connection segments can be rotated individually and adjusted at an angle.
Prevents kinked hoses and provides an optimum air supply.
Resistant to oil, petrol and dirt.
Saves energy, space and time. Extremely robust and economical.
Datasheets(X)
DISTRSYS-PN-3WAY-SHLDR-DMV3-G1/2IN
DISTRSYS-PN-3WAY-CONPCE-DMV3-7.2
DISTRSYS-PN-3WAY-CONSOLE-DMV3-G1/2IN
DISTRSYS-PN-3WAY-CON-ADAPTOR
DISTRSYS-PN-3WAY-ENDCAP-DMV3-G1/2IN
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units