Welcome to Würth Cambodia For trade customers only

Multigrade compressor oil

Multi-grade compressor oil
COMPROIL-MULTIPURPOSE-1LTR

Art.-no. 0892764036
EAN 4053479466156

Prices for customers after login
Multigrade compressor oil

Art.-no. 0892764036

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

High-value synthetic oil with additive specifically tailored for use in air-conditioning compressor technology

Compatible with following refrigerants: R 23, R 125, R 134a, R 227, R 413a, R 407c, R 410a, R 404a, R 507, R 744.



Can be mixed with PAG oil and ester oil


One oil for all applications



Excellent lubrication effect.


  • Longer compressor service life

  • High level of refrigerant compression in the compressor

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For universal maintenance and lubrication of vehicle air-conditioning compressors in the coolant circuit

Instructions

Top up low compressor oil according to the amount recommended by the vehicle manufacturer and add to the air-conditioning circuit via the air-conditioning service unit

Contents

1 l

Chemical basis

Mixed synthetic mineral oil

Smell/fragrance

Odourless

Colour

Light yellow

Density

0.965 g/cm³

Density conditions

at 20°C

Kinematic oil basis viscosity

64.3 mm²/s

Conditions for viscosity of oil basis

at 40°C

Melting point

-45 °C

Min. flashing point

250 °C

Water-soluble

No

Suitable glove:
 
Product
Description
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 3
Nitrile chemical protective glove Long, heavy-duty design
Nitrile chemical protective glove Long, heavy-duty design
Description:
Permeation level: 4
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information