Organic longlife Antifreeze coolant
Radiator anti-freeze hybrid organic P-OAT
CL-4LTR
Art.-no.
08923540
EAN 4053479390017
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Organic acid coolant and antifreeze products
- Prevent the coolant from overheating
- Protect the water tank from rust
- Protect the engine from corrosion
- Does not contain silicate, phosphate, borate and other inorganic salt which might bring harm to environment
- Improve vehicle performance
- Suitable for gasoline and diesel engine water tanks
- Stable chemical performance
Product information
Datasheets(X)
Product weight (per item) | 5 kg |
Weight of content | 4.4 kg |
Colour | Green |
Chemical basis | Ethylene glycol |
Contents | 4 l |
Freezing point | -35 °C |