Welcome to Würth Cambodia For trade customers only

Oscillating jigsaw STP 150 Power-B

Oscillating jigsaw STP 150 POWER-B
JIGSAW-EL-(STP150-B POWER)

Art.-no. 57067031

EAN 4052703043699

Individual price display after login
Oscillating jigsaw STP 150 Power-B

Art.-no. 57067031

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With bow-type handle, ideal for working under tough construction site conditions.

Incredibly powerful


The powerful, overload-proof motor with high power reserves allows the tool to be used even on hard, thick beams.



Incredibly robust


The extremely deflection-resistant foot plate withstands even the toughest conditions.



Secure handling


Soft grip surfaces around the ergonomic handle ensure secure handling and high operating comfort.



User-friendly


No additional tool required to change the saw blade.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Min./max. frequency

50 / 60 Hz

Protection class

Protection class II/protective insulation

Power input

780 W

Min./max. idle stroke speed

500-3100 rpm

Number of pendulum-stroke stages

4 PCS

Stroke length

26 mm

Max. cutting depth in wood

150 mm

Max. cutting depth in steel

10 mm

Max. cutting depth in aluminium

20 mm

Tool holding device

Quick-change holder

Weight of machine

2.7 kg

Cable length

4 m

including:
1 x

JIGSAWBLDE-MET-5PCS-MULTIBLADE-75MM

Description: The progressive tooth pitch makes it ideal for thin and thick materials while at the same time cutting quickly
Quantity: 1 x
1 x

JIGSAWBLDE-WO-5PCS-MULTIBLADE-90MM

Description: The progressive tooth pitch makes it ideal for thin and thick materials while at the same time cutting quickly
Quantity: 1 x
1 x

JIGSAWBLDE-CNST-5PCS-MULTIBLADE-105MM

Description: The progressive tooth pitch makes it ideal for thin and thick materials while at the same time cutting quickly
Quantity: 1 x
1 x

CASE-EMPTY-MASTER90/15

Quantity: 1 x
1 x

SP-PAD

Quantity: 1 x
1 x

SP-SPLINTERINGPROTECTOR

Quantity: 1 x
1 x

SP-SUCTIONNOZZLE

Quantity: 1 x
1 x

CASEINRT-HNDTL-(STP150-EXACT)

Description: For the STP 150 Power oscillating jigsaw
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information