PU Straight compressed-air spiral hose set 1500 Series
PU-pneumatic hose set series 1500
PNHOSE-KIT-SR-S1500-ID8MM-L10M-3PCS
Art.-no.
0699944811
EAN 4050641982025
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Complete and Ready to use set with plug-in nipple and quick-action coupling.
High flow capacity
- Coupling allows a 1500 liters/minute flow (53 cubic feet/minute).
- The smooth inner wall of the hose avoids resistance to air and allow a high airflow.
High safety factor for user
Maximum operating pressure of 16 bar (232 psi).
Strong and durable
- Outer coating: high resistance to UV rays and, above all, to oil, solvents and other non-aqueous solutions.
- Inner structure: Sturdy fabric reinforcement.
Greater comfort during work
One hand operation: straight end simplifies work (quicker coupling).
Better cost x benefit
Lighter, more flexible and more resistant to torsion than PVC hoses.
Notice
- Always be aware of the maximum working pressure of the hose. Using hoses not suitable for compressed air can cause accidents. We recommend a minimum working pressure of 300 psi.
- The recommended working pressure for pneumatic tools is 90 psi.
- The use of a filter regulator is important in order to remove possible contaminants from the compressed air stream as well maintains the correct pressure levels.
Product information
Datasheets(X)
Application area
Professional use in mechanical and tire workshops, automotive body shops, metalworking and carpentry.
Max. operating pressure | 10 bar |
Inner hose diameter | 8 mm |
Outer diameter of hose | 12 mm |
Length | 10 m |
Material | 0 - not applicable |
Number of pieces in assortment/set | 3 PCS |
Colour | 0 - not applicable |