Welcome to Würth Cambodia For trade customers only

PU pneumatic spiral hose set

PU coiled pneumatic hose set with connector S 2000
PNHOSE-COIL-KIT-S2000-ID11MM-L8M-3PCS

Art.-no. 0699941116
EAN 4049557872360
Prices for customers after login
PU pneumatic spiral hose set

Art.-no. 0699941116

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Assembled

Includes series 2000 plug-in nipple and quick-action coupling.


Ready to use



Straight ends simplify work.


High level of working comfort



Maximum operating pressure of 10 bar.


High level of safety for the user.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter of hose

16.0 mm

Inner hose diameter

11.0 mm

Diameter

95 mm

Length (elongated state)

10 m

Working length

8 m

Max. operating pressure

10 bar

Product weight (per item)

1450.000 g

PU pneumatic spiral hose set including:
1 x
Quick-action coupling with comfort connection series 2000 For Würth PU hoses

CUPL-QCKACTION-PN-2000-11X16MM

Description:
Suitable for hose internal diameter: 11 mm
Quantity: 1 x
1 x
Plugin nipple comfort connection series 2000 For Würth PU hoses

NPL-PN-2000-11X16MM

Description:
Suitable for hose internal diameter: 11.0 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information