Welcome to Würth Cambodia For trade customers only

Paint sealant AP40

Paint sealant AP40
POL-NEWPAINT-5LTR

Art.-no. 089346705

EAN 4045989944347

Individual price display after login
Paint sealant AP40

Art.-no. 089346705

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For high gloss sealing and protection of all paint types.
  • Bring deep shine and high gloss to surface

  • Wax based sealing

  • No AOX, contain silicones

  • Water based formulation with emulsified gasoline fractions (oil in water emulsion)
Notice

This information is only a recommendation based on our experience. Preliminary testing required!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For new and slight weathered paint surfaces
Instructions
  • Wash the car before use

  • Shake the bottle well


Manually:


  • Apply evenly to the paint surface with a soft pad. Working in a circular motion.

  • Let it work and dry for a short time.

  • Remove residual polish with a microfiber cloth.


By machine:


  • Apply a small amount of product on a cleaning pad by spreading it over the surface

  • Position the polishing pad flat on the area and start the machine

  • Apply a certain pressure at 1500–2000 rpm, process the surface until grinding traces or paint imperfections have been removed

  • Work in sections!

  • Remove residual polish with a microfiber cloth

Weight of content

4.75 kg

Smell/fragrance

Sweet

Colour

Rosy

pH value

8

Density

0.95 g/cm³

Shelf life from production

24 Month

AOX-free

No

Silicone-free

No

Technical data
Appearance: Creamy liquid
Colour: Rose
Odour: Vanilla
pH Value at 20 °C: ∼ 8,0
Specific gravity at 20 °C: ∼ 0,95 g/ml
Shelf life/ storage: 24 months
Contents Art. No. P. Qty.
500ml 0893 467 1/12
1L 0893 467 001 1/6
5L 0893 467 05 1
200L 0893 467 200 1

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information