Welcome to Würth Cambodia For trade customers only

Paint-spray set 8 pieces

Paint spray mask set, 8 pcs
PNTSPRMASK-SET-8PCS

Art.-no. 0899173100

EAN 4038898509585

Individual price display after login
Paint-spray set 8 pieces

Art.-no. 0899173100

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For protection against solvents

Contents:


  • Half face mask HM 173

With bayonet connection in accordance with EN 141


  • Particle pre-filter for half face mask HM 173

  • Gas filter for half face mask HM 173

  • Filter holder for half face mask HM 173

  • Practical storage box
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

8 PCS

Paint-spray set 8  including:
1 x
Storage box (empty)

STRGBOX-F.HM173-EMPTY

Description:
150 mm 300 mm 200 mm
Practical storage box for full face masks and half face masks
Quantity: 1 x
Half face mask HM 173
1 x
Half face mask HM 173

HALFMASK-HM173-DBFILTCON

Description: With bayonet connection in accordance with EN 141
Quantity: 1 x
2 x
Particle pre-filter for HM 173 half face mask

PARTCLPREFILT-F.HM173-P2S-FNDSTFILT

Description: For additional filtering of fine dust when working with half face mask HM 173
Quantity: 2 x
2 x
Gas filter for half face shield HM 173

GASFILT-F.HM173-A2-EN141

Description: Lightweight filter with bayonet connection system according to EN 141
Quantity: 2 x
Filter holder for half face mask HM 173
2 x
Filter holder for half face mask HM 173

FILTCONT-F.HM173

Description: For attaching particle pre-filters to A2 and ABEK1 gas filters
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information