1/2 inch socket wrenches Assortment of 21 pieces
1/2 inch socket wrench assortment 21 pcs.
SKTWRNCH-SORT-1/2IN-EXHEX-INCH-21PCS
Art.-no. 096513 21
EAN 4024835807227
Prices for customers after login

Exclusively for trade customers
Register now and access more than 125,000 products
Hexagon, practical metal box for workshop applications and mobile use, professional-quality ZEBRA® tool
Practical 21 piece assortment of hexagon sockets in a metal box
- This assortment includes basic equipment that is ideal for use in the workshop and for mobile use
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain securely in place during transport
- You can see straight away if any tools are missing
Powerful and efficient tightening
- Robust 1/2 inch sockets with internal hexagon output in the most popular sizes
- The two rigid extensions can be used to transfer force directly
- The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working
- The small 5° arc swing enables quick and effortless tightening or loosening of the screws
- The turntable is used to easily switch between clockwise and anti-clockwise rotation
Particularly high quality for a long service life
- The surfaces are chrome plated and polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The durability of the tools reduces costs for replacement and storage
Product information
Datasheets(X)
Number of pieces in assortment/set | 21 PCS |
Width x height x depth | 405 x 50 x 160 mm |
1/2 inch socket wrenches Assortment of 21 pieces including:
1
x
Quantity:
1
x

1
x
1/2 socket wrench insert Inch, short
SKTWRNCH-1/2IN-HEX-3/8IN
Description:
3/8 inch
Quantity:
1
x
1
x
Description:
7/16 inch
Quantity:
1
x
1
x
Description:
1/2 inch
Quantity:
1
x
1
x
Description:
9/16 inch
Quantity:
1
x

1
x
1/2 socket wrench insert Inch, short
SKTWRNCH-1/2IN-HEX-19/32IN
Description:
19/32 inch
Quantity:
1
x

1
x
1/2 socket wrench insert Inch, short
SKTWRNCH-1/2IN-HEX-5/8IN
Description:
5/8 inch
Quantity:
1
x

1
x
1/2 socket wrench insert Inch, short
SKTWRNCH-1/2IN-HEX-11/16IN
Description:
11/16 inch
Quantity:
1
x

1
x
1/2 socket wrench insert Inch, short
SKTWRNCH-1/2IN-HEX-3/4IN
Description:
3/4 inch
Quantity:
1
x

1
x
1/2 socket wrench insert Inch, short
SKTWRNCH-1/2IN-HEX-25/32IN
Description:
25/32 inch
Quantity:
1
x

1
x
1/2 socket wrench insert Inch, short
SKTWRNCH-1/2IN-HEX-13/16IN
Description:
13/16 inch
Quantity:
1
x

1
x
1/2 socket wrench insert Inch, short
SKTWRNCH-1/2IN-HEX-7/8IN
Description:
7/8 inch
Quantity:
1
x
1
x
Description:
15/16 inch
Quantity:
1
x

1
x
1/2 socket wrench insert Inch, short
SKTWRNCH-1/2IN-HEX-1IN
Description:
1 inch
Quantity:
1
x

1
x
1/2 socket wrench insert Inch, short
SKTWRNCH-1/2IN-HEX-1 1/16IN
Description:
1 1/16 inch
Quantity:
1
x

1
x
1/2 socket wrench insert Inch, short
SKTWRNCH-1/2IN-HEX-1 1/8IN
Description:
1 1/8 inch
Quantity:
1
x

1
x
1/2 socket wrench insert Inch, short
SKTWRNCH-1/2IN-HEX-1 3/16IN
Description:
1 3/16 inch
Quantity:
1
x

1
x
1/2 socket wrench insert Inch, short
SKTWRNCH-1/2IN-HEX-1 1/4IN
Description:
1 1/4 inch
Quantity:
1
x

1
x
Metal box, size 3 Empty
METBOX-405X160X50-SZ3
Description:
405 x 160 x 50 mm
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).