Welcome to Würth Cambodia For trade customers only

Pliers set

Pliers assortment, 2 pieces, anniversary edition
PLRS-SORT-2PCS-70YEARS

Art.-no. 071401 071

EAN 4053479564654

Individual price display after login
Pliers set

Art.-no. 071401 071

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

2 pieces In high-quality limited anniversary edition belt pouch.

1 x water pump pliers, 150 mm


  • Rapid and precise, one-handed fine adjustment directly on the workpiece

  • Self-clamping on pipes and nuts, no slippage on workpiece

  • Teeth inductively hardened, polished

  • Non-slip, plastic-coated handle


1x heavy-duty side cutters, 160 mm


  • For cutting piano wire, hard and soft wire

  • Strength-saving, clean cutting thanks to milled precision cutting edge

  • High-quality tool steel ensures long service life and precision of cutting edges, even under maximum loads
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

2 PCS

Product weight (per item)

463.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information