Engine oil Triathlon® Bike 4S Premium 10W-40
Engine oil TRIATHLON Bike 4S Premium 10W-40
ENGOIL-BIKE-4S-PREMIUM-10W40-1LTR
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
High-performance motor oil based on synthetic technology for use in air-cooled and water-cooled four-stroke motorbike engines.
Outstanding engine cleanliness, excellent friction and minimum wear are just as much taken for granted as gentle clutch engagement and disengagement and gear shifting.
- Tested on engines with catalytic converters.
- Optimum stability to aging
- Especially suitable for wet clutches
- Optimum lubrication under all operating conditions
- High wear resistance
Notice
These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.
Performance class/Approval:
API SM
Würth also recommends this product for:
JASO MA2
Product information
Datasheets(X)
Application area
- Developed for air and water-cooled 4-stroke engines exposed to normal to extreme operating conditions.
- For sporting applications.
- Suitable for engines with or without a wet clutch.
Contents | 1 l |
Type of oil | HC synthesis |
Viscosity grade | 10W-40 |
Approved for engine oils | API SM |
Shelf life from production | 60 Month |
Density | 0.865 g/cm³ |
Density conditions | at 15°C, DIN 51757 |
Shelf life from production/conditions | 60 Month / cool and dry storage area, 5°C to 25°C |