Welcome to Würth Cambodia For trade customers only

1/2 inch socket wrenches Assortment of 21 pieces

1/2 inch socket wrench assort. bi-hexagon 21 pcs.
SKTWRNCH-SORT-1/2IN-EXBIHEX-21PCS

Art.-no. 096513 20

EAN 4024835807364

Prices for customers after login
1/2 inch socket wrenches Assortment of 21 pieces

Art.-no. 096513 20

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Bi-hex, professional-quality ZEBRA® tool

Comprehensive 21 piece assortment of 1/2 inch socket wrenches for bi-hex screws


  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain securely in place during transport

  • You can see straight away if any tools are missing


16 socket wrenches with bi-hex output for the most popular sizes



Powerful and efficient tightening


  • The two rigid extensions can be used to transfer force directly

  • The T-handle with ball lock can be used as both a T-handle and L-handle and ensures particularly powerful screwing

  • The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working

  • Can be reversed with one hand using the turntable

  • The small 5° arc swing enables quick and effortless tightening or loosening of the screws


Particularly high quality for a long service life


  • With reliable chromium-vanadium steel

  • The surfaces are chrome plated and have a satin matt finish, which ensures a secure grip even with oily hands

  • The surface provides lasting resistance against rust and ensures a far longer than average service life
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

21 PCS

Width x height x depth

405 x 50 x 160 mm

including:
1 x

RTCH-1/2IN-72TEETH-250MM

Quantity: 1 x
1 x
Description: Sliding handle with ball lock can be used as a T or an L-handle.
Quantity: 1 x
1 x

SKTWRNCH-1/2IN-BIHEX-WS10

Quantity: 1 x
1 x

SKTWRNCH-1/2IN-BIHEX-WS11

Quantity: 1 x
1 x

SKTWRNCH-1/2IN-BIHEX-WS12

Quantity: 1 x
1 x

SKTWRNCH-1/2IN-BIHEX-WS13

Quantity: 1 x
1 x

SKTWRNCH-1/2IN-BIHEX-WS14

Quantity: 1 x
1 x

SKTWRNCH-1/2IN-BIHEX-WS15

Quantity: 1 x
1 x

SKTWRNCH-1/2IN-BIHEX-WS16

Quantity: 1 x
1 x

SKTWRNCH-1/2IN-BIHEX-WS17

Quantity: 1 x
1 x

SKTWRNCH-1/2IN-BIHEX-WS18

Quantity: 1 x
1 x

SKTWRNCH-1/2IN-BIHEX-WS19

Quantity: 1 x
1 x

SKTWRNCH-1/2IN-BIHEX-WS22

Quantity: 1 x
1 x

SKTWRNCH-1/2IN-BIHEX-WS24

Quantity: 1 x
1 x

SKTWRNCH-1/2IN-BIHEX-WS27

Quantity: 1 x
1 x

SKTWRNCH-1/2IN-BIHEX-WS30

Quantity: 1 x
1 x

SKTWRNCH-1/2IN-BIHEX-WS32

Quantity: 1 x
1 x

SKTWRNCH-1/2IN-BIHEX-WS34

Quantity: 1 x
1 x

EXT-1/2IN-L125MM

Quantity: 1 x
1 x

EXT-1/2IN-L250MM

Quantity: 1 x
1 x

CRDNJNT-1/2IN

Quantity: 1 x
1 x

FMINRT-(096513 20)

Description: Clamping effect
Quantity: 1 x
1 x

METBOX-405X160X50-SZ3

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information