Welcome to Würth Cambodia For trade customers only
1/2 inch socket wrenches Assortment of 23 pieces

For detailed information, other images and documents, please select individual articles from the following table.

1/2 inch socket wrenches Assortment of 23 pieces

Hexagon, professional-quality ZEBRA® tool

See product details

Available in 1 version
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
Comprehensive 23 piece assortment of 1/2 inch sockets for hexagon screws


  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain securely in place during transport

  • You can see straight away if any tools are missing


19 sockets with hexagon output for the most popular sizes



Powerful and efficient tightening


  • The two rigid extensions can be used to transfer force directly

  • The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working

  • Can be reversed with one hand using the turntable

  • The small 5° arc swing enables quick and effortless tightening or loosening of the screws


Particularly high quality for a long service life


  • With reliable chromium-vanadium steel

  • The surfaces are chrome plated and have a satin matt finish, which ensures a secure grip even with oily hands

  • The surface provides lasting resistance against rust and ensures a far longer than average service life