For detailed information, other images and documents, please select individual articles from the following table.
1C assembly foam PURlogic® Easy
1-component assembly foam to insulate, fill and seal cavities
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
- Up to 30 litres of foam from one easy-to-use and handy slim can.
- Can also be applied at surface and ambient temperatures down to -5°C
- Fine-celled and uniform foam structure
- High degree of emptying
- Resistant to ageing
Tested product characteristics
- General test certificate from construction authorities: Complies with building material class B2 in accordance with DIN 4102, Part 1
- Joint sound insulation: Reduces noise emissions in accordance with EN ISO 717-1
- Heating insulation properties in accordance with EN 12667
- Air permeability: Prevents draughts, tested in accordance with DIN EN 1026
- Water vapour permeability: Tested in accordance with DIN EN ISO 12572
- Energy saving according to German Energy Saving Ordinance (EnEV): Heating cost savings of 9% compared to caulking materials, based on DIN 18055/EN 204.
Meets RAL requirements for middle layer insulation.
Adheres to surfaces such as concrete, marble, stone, hard PVC, metal and wood with the exception of PE, silicone, PTFE, grease and similar surfaces. Primer should be applied to porous and absorbent surfaces.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
High-quality and secure insulating and filling of cavities, such as pipe ducts, joints, wall joints and wall openings. Adheres to surfaces such as concrete, marble, stone, hard PVC, metal and wood with the exception of PE, silicone, PTFE, grease and similar surfaces. Ice blue foam colour provides visual confirmation of installation.
Shake can vigorously 20 times before use. Screw the angled adapter onto the can valve. Caution: do not overturn. When applying, hold the can with the valve downwards. Surfaces must be clean, solid and free from dust and grease. Prime highly absorbent substrates. Adhesion surfaces must be moistened with water before the foam is applied. Fill foam into larger cavities in several layers; moisten each layer. Foam continues to expand after application. Immediately remove fresh foam splashes with PURLOGIC Clean, art. no. 0892 160 and foam residue already hardened with PURLOGIC foam cleaner.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!