3/8 inch and 1/4 inch socket wrench assortment 91 pieces
For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Contents:
3/8 inch
- Extension: 75, 125, 250 mm
- Cardan joint
- Ratchet
- Socket wrench inserts, metric, hex.: Sizes 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22
- Socket wrench inserts, outer TX: E5, 6, 7, 8, 10, 11, 12, 14
- Socket wrench inserts, inner TX: TX 15, 20, 25, 27, 30, 40, 45, 50
- Socket wrench inserts, metric, long: Sizes 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21
1/4 inch
- Socket wrench insert, metric, hexagon: Sizes 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14
- Socket wrench inserts, outer TX: 4, 5, 6, 7, 8, 10, 11
- Socket wrench inserts, inner TX: E 8, 9, 10, 15, 20, 25, 30, 40
- Ratchet
- Cardan joint
- Extension: 75, 100, 250 mm
- Socket wrench inserts, metric, long: Sizes 6, 7, 8, 9, 10, 11, 12, 13, 14
- Connector 1/4 inch to 3/8 inch
- Connector 3/8 inch to 1/4 inch
Notice
Not suitable for vehicle interior equipment ORSYmobil drawer height 48 mm and ORSY1 shelving system, drawer height 55 mm
Application area
For custom equipping of workshop trolleys, ORSY BULL boxes, vehicle interior equipment and ORSY shelving systems.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!