Welcome to Würth Cambodia For trade customers only
3M™ VHB™ high-performance adhesive tape GPH-110GF

For detailed information, other images and documents, please select individual articles from the following table.

3M™ VHB™ high-performance adhesive tape GPH-110GF

Flexible, double-sided adhesive tape with high temperature resistance for high and medium energy material connections.

See product details

Available in 2 versions
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
  • Excellent short-term heat resistance up to 230°C

  • Very high and permanent adhesive strength after cooling down to room temperature

  • Stress-free bonding of different materials, compensates for thermal expansion differences

  • High instant adhesion, which simplifies the production process since components can be processed further immediately after assembly

  • Final strength after 72 hours at room temperature

  • High adaptability (excellent strain relaxation, levels slight surface roughness)

  • Very good resistance to weathering, UV and solvents

  • Vibration-dampening

  • Excellent sealing function

  • Allows the use of thinner, lighter and uneven materials

  • Suitable for indoor and outdoor use
Notice

At short-term high temperatures, the adhesive tape/adhesive must not be loaded because it softens at higher temperatures.



Architectural adhesion should only be conducted when observing the EU regulation on construction products and general building requirements! We recommend that you always use a mechanical safeguard for adhesive bonding above head level at 1.80 m.